Beli mouse logitech b100 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Logitech Optical USB Mouse B100atribut:
- Color: Black
- Logitech Optical Mouse USBDeskripsi:BENAR-BENAR SEDERHANANyaman, mudah, dan siap digunakan. Ini adalah mouse full-size dengan desain sangat cerdas yang sederhana dan siap memenuhi semua kebutuhanmu tanpa rewel. Colokkan saja kabel via port USB dan kamu dapat mulai bekerja dengan mouse yang siap beraksi.SYSTEM REQUIREMENTS- USB-A cable- Requires: an empty USB port- Windows 7, 8, 10 or later- macOS 10.5 or later- Linux Kernels 2.6+Sensor technology- Optical Search- DPI (Min./Max.): 1000±Button- Number of buttons: 3 (Left/Right Click, Middle Click)Scrolling- Line by line scrolling- Scroll Wheel: Yes, opticalContinuity- Black plastic: 72% Post Consumer Recycled (PCR) material PACKAGE CONTENTS- Mouse- User guideSPARE PARTS NUMBER- 910-050005atribut:
- Dimensions (HxWxT) (mm): 113x62x38
- Dimensions (mm): 400x275x30
- Fan Size (mm): 140x140
- Fan Speed (rpm): 1000 ± 10%
- Voltage (V): DC 5
- Power (W): 1.75
- Logitech Wireless Mouse M170atribut:
- Color: Black
- Dimensions (mm): 35.2x61.5x97.7
- System Requirements: Port USB. Windows 7, 8, 10 or latest version, macOS x 10.10 or latest version, Chrome OS, Linux Kernel 2.6.x or latest version
- Wireless Range (m): 10
- Battery Type: AA
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Logitech Wireless Mouse SilentDeskripsi:Silent Mice memiliki nuansa klik yang sama layaknya mouse pada umumnya tanpa diiringi suara klik yang mengganggu dan dapat meredam noise klik lebih dari 90%. Gerakan scroll wheel yang mulus melengkapi pengalaman heningmu. Silent Mice mengurangi suara noise yang berlebihan sekaligus melindungi kesehatan dan produktivitas semua orang. Plus, mouse ini dilengkapi alas dengan material berkinerja tinggi dan wheel karet untuk bertelusur dan scrolling tanpa suara. Didesain dengan grip berkontur berbahan karet lembut untuk kenyamanan total. Beraktivitaslah lebih lama berkat rekayasa efisiensi baterai dari mouse ini. M331 Silent Plus secara otomatis akan berada di mode sleep saat sedang tidak digunakan. Nikmati koneksi wireless hingga 10m berkat kenyamanan nano receiver plug-and-forget. M331 Silent Plus dilengkapi dengan Logitech Advanced Optical Tracking untuk keakuratan gerakan kursor di hampir setiap permukaan. Tidak membutuhkan instalasi software, dan kompatibel dengan komputer berbasis Windows, Mac, Chrome OS, atau Linux. - Persyaratan Sistem: Windows 10 atau versi terbaru, Windows 8, Windows RT, Windows 7, Mac OS X 10.5 atau versi terbaru, Chrome OS, Linux Kernel 2.6+2, Port USB. - Spesifikasi Teknikal: 1. Tipe Koneksi: Koneksi wireless 2.4GHz. 2. Jangkauan wireless: 10 meter2. 3. Connect/Power: Ya, tombol on/off. 4. Rincian Baterai: 1x AA. 5. Daya Tahan Baterai (tidak dapat diisi ulang): hingga 24 bulan. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Ya, 2D, mekanik. 8. Resolusi sensor: 1000dpi. 9. Scroll Wheel: Ya. 10. Jumlah tombol: 3. 11. Tombol Standar dan Spesial: Klik tengah. - Isi Kemasan: Mouse, Nano receiver, Dokumen penggunaan. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.
- Logitech Desktop Combo (Keyboard)Deskripsi:Rasakan kenyamanan mengetik dengan keyboard low-profile, tombol hening, dan layout standar lengkap dengan F-key full-size dan number pad. Keyboard ramping ini tidak hanya memiliki desain elegan, namun juga dirancang untuk tahan tumpahan cairan, dilengkapi penyangga kokoh, serta tombol yang tahan lama. Tumpahan cairan akan mengalir keluar dari keyboard sehingga Anda tidak perlu khawatir kehilangan investasi Anda jika terjadi tumpahan cairan yang tidak disengaja. Nikmati gerakan kursor yang mulus dan responsif dengan tracking optical high-definition (1000 dpi). Keyboard ini memiliki profil tipis yang menambahkan kesan elegan di meja Anda, sekaligus menjaga tangan Anda berada di posisi netral dan lebih nyaman. Tombol keyboard dapat bertahan hingga 10 juta ketukan sehingga Anda dapat mengetik jauh lebih lama saat keyboard lain menyerah dan tidak dapat menandinginya. Pengaturan dan instalasi sangatlah sederhana. Anda cukup menghubungkan keyboard dan mouse ke port USB yang tersedia pada komputer desktop, laptop, atau netbook, dan dapat langsung menggunakannya. Karakter tebal berwarna putih terang memudahkan tombol untuk dapat dikenali dan dibaca, sangat sesuai bagi mereka yang memiliki penglihatan kurang. Bahkan tombol-tombolnya pun tidak mudah memudar. Anda dapat menggunakan penyangga lipat yang kokoh untuk menambah kemiringan keyboard hingga 8derajat agar dapat memenuhi kebutuhkan ergonomis personal Anda. Menjaga agar posisi tangan tetap ideal dan natural sehingga dapat mengetik dengan lebih nyaman. - Persyaratan Sistem: PC berbasis Windows, Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10 (Menggunakan dua port USB), Linux: Linux kernel 2.6+ (Menggunakan dua port USB). - Isi Kemasan: Keyboard, Mouse, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Compatible for: Windows Vista®, Windows® XP, Windows 7, Windows 8, Windows 10, Linux kernel 2.6+
- Part Number: 920-002586
- ELECOM Rj Connector for Cat6/Cat6ADeskripsi:RJ45 connector for CAT6/CAT6A.atribut:
- Standard: Cat6/Cat6A compatible (10BASE-T/100BASE-TX/1000BASE-T/1000BASE-TX/10GBASE-T compatible)
- AS ONE Part Number: 64-3946-16
- Interface: RJ-45 connector
- Quantity: 100 pieces
- Sinar Dunia Copy Paper Color A4 70gsm (Kertas HVS / Fotocopy Berwarna)atribut:
- Size: A4
- Number of Sheets: 500
- Paper Weight (gsm): 70
- Logitech Pebble Mouse 2atribut:
- Dimensions (mm): 106.7x58.7x26.62
- Sensor Resolution (dpi): 1000
- Number of Buttons: 3
- Battery Life (month): 24
- Sensor Technology: High precision optical tracking
- FORZA LADDER Tangga Lipat Multifungsi FiberglassDeskripsi:Tangga Multipurpose Fiberglass Forza 3.7 MeterLadder / Tangga Multi Purpose Forza adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian. Ladder / Tangga Multi Purpose Forza ini sangat serbaguna untuk kebutuhan rumah tangga anda sekalian.Ladder / Tangga Multi Purpose Forza ini memiliki tinggi maksimal 3.7m dengan maksimal kapasitas 150 kg. Ladder / Tangga Denko ini terbuat dari Alumunium sehingga terjamin kekuatan produknya.Ladder / Tangga Multipurpose Forza ini Memiliki Sertifikasi EN-131 (Pasar Eropa, sudah jelas diatas SNI).atribut:
- Material: Fiberglass
- Maximum Loading Capacity (kg): 150
- Casio Calculator Value SX SeriesDeskripsi:Regular percent - Regular percentage calculations. Solar & Battery - Solar powered when light is sufficient, battery powered when light is insufficient. Key rollover - Key operations are stored in a buffer, so nothing is lost even during high-speed input. Extra Large display - Larger display makes more data easier to read.atribut:
- Type: Portable
- Digits: 12
- Lion Star Trayatribut:
- Color: Random Color
- Logitech Mouse Wireless M171Deskripsi:- Wireless Range: 10m (33ft)- Battery : 1xAAatribut:
- Battery: 1xAA
- Wireless Range (m): 10
- Logitech KeyboardDeskripsi:Gaming keyboard berkinerja tinggi yang dilengkapi pilihan switch mechanical GX terbaik untuk Anda. Dilengkapi report rate 1md, USB passthrough, LIGHTYSNC RGB, dan bahan aluminum-alloy.TOMBOL KHUSUS- Kontrol Pencahayaan: FN+F5/ F6/F7- Game Mode: FN+F8- Kontrol media: FN+F9/ F10/F11/F12- Kontrol Volume: FN+ PRTSC/SCRLK/PAUSE- Tombol FN yang Dapat Diprogram melalui Logitech G HUB
- Logitech Wireless MouseDeskripsi:M337 mobile mouse terhubung dengan hampir setiap perangkat wireless melauli bluetooth. Nyaman dan menopang tangan Anda, memungkinkan Anda bekerja selama yang diinginkan. Tombol navigasi dan roda miring yang nyaman meletakkan kontrol ke telapak tangan Anda. Unduh software Logitech Options untuk mengaktifkan dukungan gerakan pada Windows dan Mac OS. M337 dapat digunakan pada berbagai permukaan, mulai meja besi di kafe hingga meja ubin sampai meja kayu favorit Anda, berkat sensor optik laser-grade. - Persyaratan Sistem: Windows 7, Windows 8, Windows 10 atau versi terbaru, Mac OS X 10.8 atau versi terbaru, Chrome OS, Android 3.2 atau versi terbaru, Tablet atau komputer wireless Bluetooth. - Spesifikasi Teknikal: 1. Jenis Koneksi: Bluetooth Classic (3.0). 2. Jangkauan wireless: 10m (30 kaki), Jangkauan wireless mungkin beragam, bergantung pada kondisi lingkungan dan komputasi. 3. Baterai: 1x AA. 4. Usia Baterai: 10 bulan. 5. Lampu Indikator (LED): LED Baterai. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Sensor optik laser-grade. 8. Isi Kemasan: Mouse, Dokumen penggunaan.atribut:
- Customization Application: Supported by Logi Options+ on Windows and macOS
Daftar Harga mouse logitech b100 Terbaru March 2026
| Logitech Optical USB Mouse B100 | Rp63.900 |
| Logitech Optical Mouse USB | Rp85.900 |
| Logitech Wireless Mouse M170 | Rp149.900 |
| Daimaru Lakban OPP Printed (Solasi / Selotip) | Rp18.900 |
| Logitech Silent Wireless Mouse | Rp199.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.499.900 |
| Logitech Wireless Mouse Silent | Rp249.900 |
| Logitech Desktop Combo (Keyboard) | Rp189.900 |
| ELECOM Rj Connector for Cat6/Cat6A | Rp2.199.900 |
| Lion Star Kotak Makan Dicky | Rp28.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)






















































































































































/pjP106880919-1.jpg)

/h1P103242613-1.jpg)

/P102172964-1.jpg)


/0jP105965019-1.jpg)